8M-192S-36

COMPARE

8M-192S-36

Description
GATES 8M-192S-36

GATES

Part # 8M-192S-36

BDI # 1116514

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.186
Face Width - Millimeter: 45
Face Width - Inch: 1.772

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
PHP 192-8M-50TB

COMPARE

PHP 192-8M-50TB

Description
PHP 192-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 192-8M-50TB

BDI # 1289654

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
PHP 192-8M-30TB

COMPARE

PHP 192-8M-30TB

Description
PHP 192-8M-30TB PULLEY ; NON-RETURNABLE

SKF

Part # PHP 192-8M-30TB

BDI # 1289624

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed
Belt Width - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY