14MX-180S-20
Description
14MX-180S-20 SYNCHRONOUS PULLEY ; 14MM PITCH 180T 0.787" BELT W
Part # 77192180
BDI # 1094863
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
20
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX180S20-3525
Description
14MX180S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756678
Part # 14MX180S20-3525
BDI # 24301840
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
20
180-14MX20-3525
Description
180-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 180T
Part # 180-14MX20-3525
BDI # 22715373
Features
Pitch Diameter - Inch:
31.575
Inch - Metric:
Metric
Outside Diameter - Inch:
31.469
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
802
Mounting Method:
Bushed
Belt Width - Millimeter:
20