14MX80S90-4030
Description
14MX80S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 90MMW BORE 4030 BUSH
Part # 14MX80S90-4030
BDI # 21982265
Features
Pitch Diameter - Inch:
0.553
Flange Outside Diameter - Millimeter:
14.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.548
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed