10/5V18.7-4545
Description
10-5V18.7-4545 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
Part # 111252
BDI # 254948
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4545
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
6
6/8V18.0-4545
Description
6-8V18.0-4545 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
Part # 110036
BDI # 254396
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
6
5 8V 1700 TB
Description
5 8V 1700 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV
Part # 5 8V 1700 TB
BDI # 621091
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17
Outside Diameter - Millimeter:
431.8
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580577
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
5
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577746
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed