P112-14M-115-4545 HT250
Description
P112-14M-115-4545 HT250 SYNCH SPROCKET ; NON RETURNABLE
Part # 114477
BDI # 255550
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P112-14MGT-170
Description
P112-14MGT-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 112GROVES 14MM P 170MM W
Part # 77117112
BDI # 1125437
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
193.802
Face Width - Inch:
7.63
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type D1
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
170
6 8V 1900 TB
Description
6 8V 1900 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Part # 6 8V 1900 TB
BDI # 622476
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
581105
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
6
6/8V19.0-4545
Description
6-8V19.0-4545 TAPER LOCK V-BELT SHEAVE ; NON RETURNABLE
Part # 110037
BDI # 254397
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4545
Number of Grooves:
6
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577746
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed