14MX140S90-5040
Description
14MX140S90-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 90MMW BORE 5040 BUSH
Part # 14MX140S90-5040
BDI # 21974915
Features
Pitch Diameter - Inch:
0.967
Inch - Metric:
Metric
Outside Diameter - Inch:
0.963
Face Width - Millimeter:
4.192
Face Width - Inch:
0.165
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
24.562
Mounting Method:
Bushed
Belt Width - Millimeter:
90