19214MT170A-5050

COMPARE

19214MT170A-5050

Description
19214MT170A 5050 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 19214MT170A-5050

BDI # 923228

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
PHP 192-14M-170TB

COMPARE

PHP 192-14M-170TB

Description
PHP 192-14M-170TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 192-14M-170TB

BDI # 1289804

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.583
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 855.62
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
GTR-192G-14M-90-5050TL

COMPARE

GTR-192G-14M-90-5050TL

Description
GTR-192G-14M-90 ; 5050TL FALCON SPROCKET

CONTINENTAL

Part # GTR-192G-14M-90-5050TL

BDI # 415792

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 106
Face Width - Inch: 4.173

Belt Pitch: 14 MM
Other Features: Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN: 577356
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY