14MX168S125-7060

COMPARE

14MX168S125-7060

Description
14MX168S125-7060 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 125MMW BORE 7060BUSH

MARTIN SPROCKET & GR

Part # 14MX168S125-7060

BDI # 21982227

Features

Pitch Diameter - Inch: 1.16
Inch - Metric: Metric
Outside Diameter - Inch: 1.156
Face Width - Millimeter: 5.61
Face Width - Inch: 0.221

Belt Pitch: 14 MM
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 29.475
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY