Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
43.942
Face Width - Inch:
1.73
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
35
P1448M50-E
Description
P1448M50-E SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P1448M50-E
BDI # 610071
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577679
Pitch Diameter - Millimeter:
366.69
Mounting Method:
Bushed
W1448M35-E
Description
W1448M35-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W1448M35-E
BDI # 612882
Features
Pitch Diameter - Inch:
14.447
Inch - Metric:
Metric
Outside Diameter - Inch:
14.37
Face Width - Millimeter:
43.942
Face Width - Inch:
1.73
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
578021
Pitch Diameter - Millimeter:
366.954
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Pitch Diameter - Inch:
14.437
Inch - Metric:
Metric
Outside Diameter - Inch:
14.383
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
366.7
Mounting Method:
Bushed
Belt Width - Millimeter:
50