F14MX180S37-E

COMPARE

F14MX180S37-E

Description
F14MX180S37-E SYNCHRONOUS BELT PULLEY ; 14MMP 180T 31.58"PD 37MMW BORE E BUSHING

MARTIN SPROCKET & GR

Part # F14MX180S37-E

BDI # 21976100

Features

Pitch Diameter - Inch: 1.243
Inch - Metric: Metric
Outside Diameter - Inch: 1.239
Face Width - Millimeter: 2.03
Face Width - Inch: 0.08

Belt Pitch: 14 MM
Other Features: QD Bushing
Pitch Diameter - Millimeter: 31.58
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY