F234-14M55-F
Description
F234-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 234T
Part # F234-14M55-F
BDI # 22732654
Features
Pitch Diameter - Inch:
41.063
Inch - Metric:
Metric
Outside Diameter - Inch:
40.945
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
1043
Mounting Method:
Bushed
Belt Width - Millimeter:
55
F234-14M20-F
Description
F234-14M20-F SYNCHRONOUS PULLEY, F BUSHING (SMARTCATALOG)
Part # F234-14M20-F
BDI # 26276515
Features
Pitch Diameter - Inch:
41.063
Inch - Metric:
Metric
Outside Diameter - Inch:
40.945
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
1043
Mounting Method:
Bushed
Belt Width - Millimeter:
20