4/5V2360F
Description
4/5V2360F V-BELT SHEAVE ; QD SHEAVE 5V SECTION 4 GROOVE
Part # 2105008453
BDI # 651861
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 4 has No Keyway
Global Part Number GPN:
582897
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4
6 C 180 F
Description
6 C 180 F V-BELT SHEAVE ; 6 GROOVES 18.4" OD BUSHED
Part # 6 C 180 F
BDI # 622339
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581413
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
85
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
QD Bushing | Web Style | Bore Size 4 has No Keyway
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.64
Outside Diameter - Millimeter:
422.656
Other Features:
QD Bushing | Multi Duty
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
F
Number of Grooves:
5