Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
18LG100
Description
18LG100 TIMING PULLEY ; 3/8" PITCH 1" BELT W G BUSHED STEEL 18T
Part # 18LG100
BDI # 22717956
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed
18LG050
Description
18LG050 TIMING PULLEY ; 3/8" PIT 1/2" W G BUSHED STEEL 18T
Part # 18LG050
BDI # 22717944
Features
Pitch Diameter - Inch:
2.149
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.119
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
54.585
Mounting Method:
Bushed