3BK57H
Description
3BK57H V-BELT SHEAVE ; H BUSHED SHEAVE B SECTION 2 GROOVE
Part # 2105004765
BDI # 651511
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.45
Outside Diameter - Millimeter:
138.43
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
3
3 3V 335 H
Description
3 3V 335 H V-BELT SHEAVE ; 3GR 3V 3.35" OD BORED FOR H BUSHING
Part # 3 3V 335 H
BDI # 21978828
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
H
Number of Grooves:
3
3 3V 315 H
Description
3 3V 315 H V-BELT SHEAVE ; 3GR 3V 3.15" OD BORED FOR H BUSHING
Part # 3 3V 315 H
BDI # 21978826
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
H
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
Split Taper Bushing | Type H2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
13747
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
H
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
Split Taper Bushing | Type H2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
13743
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
H
Number of Grooves:
3