Page 1 of 3

Next

Compare
W112-14M-90-J

COMPARE

W112-14M-90-J

Description
W112-14M-90-J SYNCHRONOUS PULLEY

TB WOODS

Part # W11214M90

BDI # 988747

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 103
Face Width - Inch: 4.055

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
P112-14M-115-J HTD

COMPARE

P112-14M-115-J HTD

Description
P112-14M-115-J HTD SYNCH SPROCKET ; NON RETURNABLE

DODGE

Part # 110873

BDI # 254702

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
W112-14M-65-J

COMPARE

W112-14M-65-J

Description
W112-14M-65-J SYNCHRONOUS PULLEY

TB WOODS

Part # W11214M65

BDI # 987753

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed
Belt Width - Millimeter: 65

Price Inventory : Available to order
Loading Price
QTY
W11214M65-J

COMPARE

W11214M65-J

Description
W11214M65-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W11214M65-J

BDI # 612853

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.535
Face Width - Millimeter: 77.013
Face Width - Inch: 3.032

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577859
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W11214M90-J

COMPARE

W11214M90-J

Description
W11214M90-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

MARTIN SPROCKET & GR

Part # W11214M90-J

BDI # 612854

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.535
Face Width - Millimeter: 103
Face Width - Inch: 4.055

Belt Pitch: 14 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577860
Pitch Diameter - Millimeter: 499.11
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY