Features
Pitch Diameter - Inch:
23.873
Inch - Metric:
Inch
Outside Diameter - Inch:
23.753
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
606.374
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
Features
Pitch Diameter - Inch:
23.873
Inch - Metric:
Inch
Outside Diameter - Inch:
23.753
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
606.374
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
QD60XXH200
Description
QD60XXH200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W CI J BUSHED 60T
Part # QD60XXH200
BDI # 22737924
Features
Pitch Diameter - Inch:
23.873
Inch - Metric:
Inch
Outside Diameter - Inch:
23.753
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
1-1/4 Inch
Other Features:
Type C3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
606.374
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
QD60XXH300
Description
QD60XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI J BUSHED 60T
Part # QD60XXH300
BDI # 22737931
Features
Pitch Diameter - Inch:
23.873
Inch - Metric:
Inch
Outside Diameter - Inch:
23.753
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
606.374
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2