O-71S-J

COMPARE

O-71S-J

Description
O-71S-J SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20039087

BDI # 397294

Features

Pitch Diameter - Inch: 12.457
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 72
Face Width - Inch: 2.835

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Orange Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed
Belt Width - Millimeter: 70

Price Inventory : Available to order
Loading Price
QTY
G-71S-J

COMPARE

G-71S-J

Description
G-71S-J SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20039007

BDI # 397645

Features

Pitch Diameter - Inch: 12.457
Inch - Metric: Metric
Outside Diameter - Inch: 12.347
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 316.408
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
Loading Price
QTY