Page 1 of 3

Next

Compare
P40-5M-15-JA HTD

COMPARE

P40-5M-15-JA HTD

Description
P40-5M-15-JA HTD SYNCH SPROCKET ; NON RETURNABLE

DODGE

Part # 114642

BDI # 255591

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 69.418
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P40-5M-25-JA HTD

COMPARE

P40-5M-25-JA HTD

Description
P40-5M-25-JA HTD SYNCH SPROCKET

DODGE

Part # 114656

BDI # 255604

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 69.418
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 32.512

Face Width - Inch: 1.28
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P405M15-JA

COMPARE

P405M15-JA

Description
P405M15-JA SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P405M15-JA

BDI # 610321

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 67.564
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577633
Pitch Diameter - Millimeter: 63.66

Price Inventory : Available to order
Loading Price
QTY
P40-5M-15-JA

COMPARE

P40-5M-15-JA

Description
P40-5M-15-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P405M15

BDI # 998021

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 67.564
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P40-5M-25-JA

COMPARE

P40-5M-25-JA

Description
P40-5M-25-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P405M25

BDI # 987029

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 67.564
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY