P68-20M-170-M

COMPARE

P68-20M-170-M

Description
P6820M170 SYNCHRONOUS PULLEY

TB WOODS

Part # P6820M170

BDI # 981625

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.422
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type A2F
Pitch Diameter - Millimeter: 432.918
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P6820M170-M

COMPARE

P6820M170-M

Description
P6820M170-M SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P6820M170-M

BDI # 610487

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.346
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 577421
Pitch Diameter - Millimeter: 432.918

Price Inventory : Available to order
Loading Price
QTY
P68-20M-170

COMPARE

P68-20M-170

Description
P68-20M-170 SYNCHRONOUS PULLEY ; NON-RETURNABLE 68GROVES 20MM P 170MM W

GATES

Part # 78824060

BDI # 1125858

Features

Pitch Diameter - Inch: 17.043
Flange Outside Diameter - Millimeter: 454.812
Inch - Metric: Metric
Outside Diameter - Inch: 16.873
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 432.892
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P6820M170-M

COMPARE

P6820M170-M

Description
P6820M170-M SYNCHRONOUS SPROCKET ; QD BUSHED 101755689

TIMKEN

Part # P6820M170-M

BDI # 24303560

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.346
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style
Pitch Diameter - Millimeter: 432.918
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P68-20M-170-M

COMPARE

P68-20M-170-M

Description
P68-20M-170-M SPROCKET

CONTINENTAL

Part # 20182442

BDI # 413825

Features

Pitch Diameter - Inch: 17.044
Flange Outside Diameter - Millimeter: 455.422
Inch - Metric: Metric
Outside Diameter - Inch: 16.874
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: QD Bushing | Web Style | Type A2F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 432.918
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY