2814MT40AF-L66F1R
Description
2814MT40AF L66F1R ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT40AF-L66F1R
BDI # 923599
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve
2814MT40AF-L55S1L
Description
2814MT40AF L55S1L ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT40AF-L55S1L
BDI # 923597
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve
2814MT40AF-L55S1J
Description
2814MT40AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT40AF-L55S1J
BDI # 923596
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve
2814MT40AF-L55S1H
Description
2814MT40AF L55S1H ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT40AF-L55S1H
BDI # 923595
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve
2814MT40AF-L55S1G
Description
2814MT40AF L55S1G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 2814MT40AF-L55S1G
BDI # 923594
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
4.808
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Locking Sleeve