408MT20AF-L66S2
Description
408MT20AF L66S2 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 408MT20AF-L66S2
BDI # 925559
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
20
4014MT85AF-L610F1P
Description
4014MT85AF L610F1P ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT85AF-L610F1P
BDI # 925463
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L6 Locking Sleeve | 10 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
405MT15AF-L13SG
Description
405MT15AF L13SG ; POR THT HIGH TORQUE TYPE PULLEY
Part # 405MT15AF-L13SG
BDI # 925493
Features
Pitch Diameter - Inch:
2.506
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Other Features:
L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
15
4014MT85AF-L75S2D
Description
4014MT85AF L75S2D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT85AF-L75S2D
BDI # 925476
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85
4014MT85AF-L75F2G
Description
4014MT85AF L75F2G ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4014MT85AF-L75F2G
BDI # 925473
Features
Pitch Diameter - Inch:
7.018
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
L7 Locking Sleeve | 5 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
85