Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
83.82
Face Width - Inch:
3.3
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
PLB5-029DF09-3/8
Description
PLB5-029DF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54883
BDI # 173893
Features
Pitch Diameter - Inch:
1.817
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
46.152
Mounting Method:
Finished Bore
PLB5-029DF09-5/16
Description
PLB5-029DF09-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54882
BDI # 173892
Features
Pitch Diameter - Inch:
1.817
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
46.152
Mounting Method:
Finished Bore
14MPC-29S-125X1.500 MPB
Description
14MPC-29S-125X1.500 MPB SYNC PULLEY
Part # 14MPC29S125MPB
BDI # 992288
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Rough Bore
PLB5-029SF09-1/4
Description
PLB5-029SF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54834
BDI # 173844
Features
Pitch Diameter - Inch:
1.817
Flange Outside Diameter - Millimeter:
51.308
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
46.152
Mounting Method:
Finished Bore