PB14MX39S125
Description
PB14MX39S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 39T 6.84" PD 125MM WIDE MPB
Part # PB14MX39S125
BDI # 21978332
Features
Pitch Diameter - Inch:
0.269
Flange Outside Diameter - Millimeter:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
0.265
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.842
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
14MPC-39S-90X1.500 MPB
Description
14MPC39S90MPB SYNCHRONOUS PULLEY
Part # 14MPC39S90MPB
BDI # 984184
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
PB14MX-39S-125
Description
PB14MX-39S-125 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 39GROVES
Part # 77168039
BDI # 1125976
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
PB14MX-39S-90
Description
PB14MX-39S-90 SYNCHRONOUS PULLEY ; NON-RETURNABLE 90MM BELT W 14MM BELT PIT
Part # 77169039
BDI # 1125977
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore
14MPC-39S-125X1.500 MPB
Description
14MPC39S125MPB SYNCHRONOUS PULLEY
Part # 14MPC39S125MPB
BDI # 986841
Features
Pitch Diameter - Inch:
6.842
Flange Outside Diameter - Millimeter:
191.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
173.787
Mounting Method:
Rough Bore