P40-5MGT-15-MPB
Description
P40-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093040
BDI # 18489890
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
69.342
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Powergrip GT2 Belt Style | Solid Style
Global Part Number GPN:
575666
Pitch Diameter - Millimeter:
63.66
PLB5-040DF09-1/2
Description
PLB5-040DF09-1/2 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54889
BDI # 173899
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
PA3-040NF060
Description
PA3-040NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54484
BDI # 173494
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
PLB3-040SF09-1/4
Description
PLB3-040SF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54610
BDI # 173620
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
2.546
Inch - Metric:
Inch
Outside Diameter - Inch:
2.526
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573460
Pitch Diameter - Millimeter:
64.68
Mounting Method:
Rough Bore