1 B 90 P
Description
1 B 90 P V-BELT SHEAVE ; 1GR B 9" PD BORED FOR P1 BUSHING
Part # 1 B 90 P
BDI # 21974783
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.35
Outside Diameter - Millimeter:
237.49
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
1 B 94 P
Description
1 B 94 P V-BELT SHEAVE ; 1GR B 9.4" PD BORED FOR P1 BUSHING
Part # 1 B 94 P
BDI # 21974785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Arm Style | Type 16
Global Part Number GPN:
14135
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
1 3V 800 P
Description
1 3V 800 P V-BELT SHEAVE ; 1GR 3V 8" OD BORED FOR P BUSHING
Part # 1 3V 800 P
BDI # 21974713
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
1
1 B 110 P
Description
1 B 110 P V-BELT SHEAVE ; 1GR B 11" PD BORED FOR P1 BUSHING
Part # 1 B 110 P
BDI # 21974715
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1