40LP075
Description
40LP075 TIMING PULLEY ; 3/8" PIT 3/4" W P1 BUSHED CI 40T
Part # 40LP075
BDI # 22718865
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.745
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
40LP050
Description
40LP050 TIMING PULLEY ; 3/8" PIT 1/2" W P1 BUSHED CAST IRON 40T
Part # 40LP050
BDI # 22718859
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.745
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
40LP100
Description
40LP100 TIMING PULLEY ; 3/8" PIT 1" W P1 BUSHED CAST IRON 40T
Part # 40LP100
BDI # 22718870
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.745
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
B40PTH8M22P
Description
B40PTH8M22P SYNCHRONOUS PULLEY ; 8MM PITCH 40 TEETH 22MM BELT WD
Part # B40PTH8M22P
BDI # 21969328
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574675
Pitch Diameter - Millimeter:
101.86