Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 7
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 6
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
48LP075
Description
48LP075 TIMING PULLEY ; 3/8" PIT 3/4" W P1 BUSHED CI 48T
Part # 48LP075
BDI # 22715423
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
48LP050
Description
48LP050 TIMING PULLEY ; 3/8" PIT 1/2" W P1 BUSHED CAST IRON 48T
Part # 48LP050
BDI # 22715417
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
48LP100
Description
48LP100 TIMING PULLEY ; 3/8" PIT 1" W P1 BUSHED CAST IRON 48T
Part # 48LP100
BDI # 22715429
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed