1 3V 1060 P
Description
1 3V 1060 P V-BELT SHEAVE ; 1GR 3V 10.6" OD BORED FOR P1 BUSHING
Part # 1 3V 1060 P
BDI # 21975336
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Arm Style | Type 16
Global Part Number GPN:
14018
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
1
1-3V-1060-P
Description
1-3V-1060-P V-BELT SHEAVE ; QD BUSHED 101756758
Part # 1-3V-1060-P
BDI # 24304995
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Arm Style | Split Taper Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
P1
Number of Grooves:
1
84LP050
Description
84LP050 TIMING PULLEY ; 3/8" PIT 1/2" W P1 BUSHED CAST IRON 84T
Part # 84LP050
BDI # 22731549
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
84LP100
Description
84LP100 TIMING PULLEY ; 3/8" PIT 1" W P1 BUSHED CAST IRON 84T
Part # 84LP100
BDI # 22731561
Features
Pitch Diameter - Inch:
10.027
Inch - Metric:
Inch
Outside Diameter - Inch:
9.997
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4