Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
36HQ150
Description
36HQ150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE
Part # 1057207
BDI # 325103
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 9
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 7
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
36HQ100
Description
36HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 36T
Part # 36HQ100
BDI # 22712637
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.676
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed