1TC72
Description
1TC72 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 3465028
BDI # 319183
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.6
Outside Diameter - Millimeter:
193.04
Other Features:
Split Taper Bushing | Web Style | Type 10
Global Part Number GPN:
14542
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1
1 C 72 Q
Description
1 C 72 Q V-BELT SHEAVE ; 1GR C 7.2" PD BORED FOR Q1 BUSHING
Part # 1 C 72 Q
BDI # 21981297
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.6
Outside Diameter - Millimeter:
193.04
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1
1 C 74 Q
Description
1 C 74 Q V-BELT SHEAVE ; 1GR C 7.4" PD BORED FOR Q1 BUSHING
Part # 1 C 74 Q
BDI # 21981299
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.8
Outside Diameter - Millimeter:
198.12
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1
1 C 60 Q
Description
1 C 60 Q V-BELT SHEAVE ; 1GR C 6" PD BORED FOR Q1 BUSHING
Part # 1 C 60 Q
BDI # 21981293
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1
1 C 70 Q
Description
1 C 70 Q V-BELT SHEAVE ; 1GR C 7" PD BORED FOR Q1 BUSHING
Part # 1 C 70 Q
BDI # 21981295
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
1