4 C 160 Q
Description
4 C 160 Q V-BELT SHEAVE ; 4GR C 16" PD BORE FOR Q1 BUSHING
Part # 4 C 160 Q
BDI # 21976002
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.4
Outside Diameter - Millimeter:
416.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
4 C 102 Q
Description
4 C 102 Q V-BELT SHEAVE ; 4GR C 10.2" PD BORE FOR Q1 BUSHING
Part # 4 C 102 Q
BDI # 21975976
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
4 C 114 Q
Description
4 C 114 Q V-BELT SHEAVE ; 4GR C 11.4" PD BORE FOR Q1 BUSHING
Part # 4 C 114 Q
BDI # 21975988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.8
Outside Diameter - Millimeter:
299.72
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
4 C 120 Q
Description
4 C 120 Q V-BELT SHEAVE ; 4GR C 12" PD BORE FOR Q1 BUSHING
Part # 4 C 120 Q
BDI # 21975990
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4
4 C 106 Q
Description
4 C 106 Q V-BELT SHEAVE ; 4GR C 10.6" PD BORE FOR Q1 BUSHING
Part # 4 C 106 Q
BDI # 21975980
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q2
Number of Grooves:
4