60XHR200

COMPARE

60XHR200

Description
60XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 60T

B & B MANUFACTURING

Part # 60XHR200

BDI # 22728818

Features

Pitch Diameter - Inch: 16.711
Inch - Metric: Inch
Outside Diameter - Inch: 16.601
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter: 424.459
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY