6 B 200 R
Description
6 B 200 R V-BELT SHEAVE ; 6GR B 20" PD BORED FOR R1 BUSHING
Part # 6 B 200 R
BDI # 21981825
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 C 200 R
Description
6 C 200 R V-BELT SHEAVE ; 6GR C 20" PD BORED FOR R1 BUSHING
Part # 6 C 200 R
BDI # 21975238
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.4
Outside Diameter - Millimeter:
518.16
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
6
6B5V250
Description
6B5V250 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 6 GROOVE 25.28"OD
Part # 1969559
BDI # 329077
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.28
Outside Diameter - Millimeter:
642.112
Other Features:
Split Taper Bushing | Arm Style | Type 6
Global Part Number GPN:
14845
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
R1
Number of Grooves:
6
6B200R
Description
6B200R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1011527
BDI # 329917
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14808
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
6
6 3V 2500 R
Description
6 3V 2500 R V-BELT SHEAVE ; 6GR 3V 25" OD BORED FOR R1 BUSHING
Part # 6 3V 2500 R
BDI # 21976436
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
R1
Number of Grooves:
6