22XXHR300

COMPARE

22XXHR300

Description
22XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 22T

B & B MANUFACTURING

Part # 22XXHR300

BDI # 22688512

Features

Pitch Diameter - Inch: 8.754
Flange Outside Diameter - Millimeter: 241.3
Inch - Metric: Inch
Outside Diameter - Inch: 8.634
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 1-1/4 Inch
Other Features: Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 222.352
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
22XXHR200

COMPARE

22XXHR200

Description
22XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 22T

B & B MANUFACTURING

Part # 22XXHR200

BDI # 22688510

Features

Pitch Diameter - Inch: 8.754
Flange Outside Diameter - Millimeter: 241.3
Inch - Metric: Inch
Outside Diameter - Inch: 8.634
Face Width - Millimeter: 66.675

Face Width - Inch: 2.625
Belt Pitch: 1-1/4 Inch
Other Features: Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 222.352
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY