24XXHR200
Description
24XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 24T
Part # 24XXHR200
BDI # 22690973
Features
Pitch Diameter - Inch:
9.549
Flange Outside Diameter - Millimeter:
261.95
Inch - Metric:
Inch
Outside Diameter - Inch:
9.429
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
24XXHR300
Description
24XXHR300 TIMING PULLEY ; 1-1/2" PIT 3" BELT W R1 BUSHED CI 24T
Part # 24XXHR300
BDI # 22690975
Features
Pitch Diameter - Inch:
9.549
Flange Outside Diameter - Millimeter:
261.95
Inch - Metric:
Inch
Outside Diameter - Inch:
9.429
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed