Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
30XHR200
Description
30XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 30T
Part # 30XHR200
BDI # 22703995
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
30XHR300
Description
30XHR300 TIMING PULLEY ; 7/8" PIT 3" BELT W R1 BUSHED CI 30T
Part # 30XHR300
BDI # 22703999
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
226.009
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
30XXHR200
Description
30XXHR200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W R1 BUSHED CI 30T
Part # 30XXHR200
BDI # 22704103
Features
Pitch Diameter - Inch:
11.937
Flange Outside Diameter - Millimeter:
322.275
Inch - Metric:
Inch
Outside Diameter - Inch:
11.817
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type 12 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
303.2
Mounting Method:
Bushed