30XHR300

COMPARE

30XHR300

Description
30XHR300 TIMING PULLEY ; NON-RETURNABLE GEARBELT

BROWNING

Part # 1057793

BDI # 325077

Features

Pitch Diameter - Inch: 8.356
Flange Outside Diameter - Millimeter: 225.425
Inch - Metric: Inch
Outside Diameter - Inch: 8.246
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter: 212.242
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
30XHR200

COMPARE

30XHR200

Description
30XHR200 TIMING PULLEY ; GEARBELT

BROWNING

Part # 1057637

BDI # 325076

Features

Pitch Diameter - Inch: 8.356
Flange Outside Diameter - Millimeter: 225.425
Inch - Metric: Inch
Outside Diameter - Inch: 8.246
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Extra Heavy | Split Taper Bushing | Type 11
Pitch Diameter - Millimeter: 212.242
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
30XHR200

COMPARE

30XHR200

Description
30XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 30T

B & B MANUFACTURING

Part # 30XHR200

BDI # 22703995

Features

Pitch Diameter - Inch: 8.356
Flange Outside Diameter - Millimeter: 225.425
Inch - Metric: Inch
Outside Diameter - Inch: 8.246
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter: 212.242
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
30XHR300

COMPARE

30XHR300

Description
30XHR300 TIMING PULLEY ; 7/8" PIT 3" BELT W R1 BUSHED CI 30T

B & B MANUFACTURING

Part # 30XHR300

BDI # 22703999

Features

Pitch Diameter - Inch: 8.356
Flange Outside Diameter - Millimeter: 226.009
Inch - Metric: Inch
Outside Diameter - Inch: 8.246
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Type 11 | Split Taper Bushing | Trapezoidal Pitch | Steel | Steel Flange
Pitch Diameter - Millimeter: 212.242
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY