B40PTH14M65R
Description
B40PTH14M65R SYNCHRONOUS PULLEY ; 14MM PITCH 40 TEETH 65MM BELT WD
Part # B40PTH14M65R
BDI # 21969326
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
188
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574678
Pitch Diameter - Millimeter:
178.25
B40PTH14M20R
Description
B40PTH14M20R SYNCHRONOUS PULLEY ; 14MM PITCH 40 TEETH 20MM BELT WD
Part # B40PTH14M20R
BDI # 21969324
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
188
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574680
Pitch Diameter - Millimeter:
178.25