Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 14
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
96XHR200
Description
96XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 96T
Part # 96XHR200
BDI # 22728052
Features
Pitch Diameter - Inch:
26.738
Inch - Metric:
Inch
Outside Diameter - Inch:
26.628
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
679.145
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
96HR200
Description
96HR200 TIMING PULLEY ; 1/2" PIT 2" BELT W R1 BUSHED CI 96T
Part # 96HR200
BDI # 22727872
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
73.025
Face Width - Inch:
2.875
Belt Pitch:
1/2 Inch
Other Features:
Type A3 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8