36XHR400
Description
36XHR400 TIMING PULLEY ; 7/8" PIT 4" BELT W R2 BUSHED CI 36T
Part # 36XHR400
BDI # 22712942
Features
Pitch Diameter - Inch:
10.027
Flange Outside Diameter - Millimeter:
268.3
Inch - Metric:
Inch
Outside Diameter - Inch:
9.917
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type 11 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron | Steel Flange
Pitch Diameter - Millimeter:
254.686
Mounting Method:
Bushed