26H200 SD
Description
26H200 SD SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 26H200 SD
BDI # 617997
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
121.437
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573831
Pitch Diameter - Millimeter:
105.11
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
105.105
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
105.105
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
105.105
Mounting Method:
Bushed
26H150 SD
Description
26H150 SD SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 26H150 SD
BDI # 617995
Features
Pitch Diameter - Inch:
4.138
Flange Outside Diameter - Millimeter:
121.437
Inch - Metric:
Inch
Outside Diameter - Inch:
4.084
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573901
Pitch Diameter - Millimeter:
105.11