27H100SDS

COMPARE

27H100SDS

Description
27H100SDS GEARBELT PULLEY

BROWNING

Part # 3513629

BDI # 325331

Features

Pitch Diameter - Inch: 4.297
Flange Outside Diameter - Millimeter: 119.075
Inch - Metric: Inch
Outside Diameter - Inch: 4.243
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 109.144
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
27H100-SDS

COMPARE

27H100-SDS

Description
27H100 SYNCHRONOUS PULLEY

TB WOODS

Part # 27H100

BDI # 984669

Features

Pitch Diameter - Inch: 4.297
Flange Outside Diameter - Millimeter: 115.062
Inch - Metric: Inch
Outside Diameter - Inch: 4.243
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 109.144
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD27H100

COMPARE

QD27H100

Description
QD27H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SDS BUSHED 27T

B & B MANUFACTURING

Part # QD27H100

BDI # 22736582

Features

Pitch Diameter - Inch: 4.297
Flange Outside Diameter - Millimeter: 119.05
Inch - Metric: Inch
Outside Diameter - Inch: 4.243
Face Width - Millimeter: 33.325

Face Width - Inch: 1.312
Belt Pitch: 1/2 Inch
Other Features: Type D1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 109.144
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY