Y-60S-SDS

COMPARE

Y-60S-SDS

Description
Y-60S-SDS SYNCHRONOUS PULLEY ; 16MM WIDE 8MM PITCH

CONTINENTAL

Part # 20038785

BDI # 397483

Features

Pitch Diameter - Inch: 6.015
Inch - Metric: Metric
Outside Diameter - Inch: 5.961
Face Width - Millimeter: 16.993
Face Width - Inch: 0.669

Belt Pitch: 8 MM
Other Features: QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 152.781
Mounting Method: Bushed
Belt Width - Millimeter: 16

Price Inventory : Available to order
Loading Price
QTY