Y-63S-SDS
Description
Y-63S-SDS SYNCHRONOUS PULLEY ; 16MM WIDE 8MM PITCH
Part # 20038787
BDI # 397485
Features
Pitch Diameter - Inch:
6.316
Inch - Metric:
Metric
Outside Diameter - Inch:
6.262
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
160.426
Mounting Method:
Bushed
Belt Width - Millimeter:
16