2/5V1250SF
Description
2/5V1250SF V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
Part # 2105008386
BDI # 649677
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
582933
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SF
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.9
Outside Diameter - Millimeter:
226.06
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
2 C 105 SF
Description
2 C 105 SF V-BELT SHEAVE ; 2 GROOVES 10.9" OD BUSHED
Part # 2 C 105 SF
BDI # 616484
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.9
Outside Diameter - Millimeter:
276.86
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
580758
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2
2C95SF
Description
2C95SF V-BELT PULLEY SHEAVE ; NON-RETURNABLE 2 GROOVE 9.5"OD
Part # 1006097
BDI # 331062
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.9
Outside Diameter - Millimeter:
251.46
Other Features:
QD Bushing | Web Style | Type D2
Global Part Number GPN:
15401
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
2