F8MX-140S-21-SF

COMPARE

F8MX-140S-21-SF

Description
F8MX-140S-21 SF FIN FAN SYNCH SPROCKET

DODGE

Part # 482203

BDI # 20509115

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: HT500 Fin Fan Belt Style | QD Bushing | Web Style | For Cooling Tower Drives
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
F8M-140S-21

COMPARE

F8M-140S-21

Description
F8M-140S-21 SYNCHRONOUS PULLEY ; 8MM P 140GROVES

GATES

Part # 77279544

BDI # 1124180

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: QD Bushing | Solid Style | Type C1
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
F8MX140S21-SF

COMPARE

F8MX140S21-SF

Description
F8MX140S21-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101755368

TIMKEN

Part # F8MX140S21-SF

BDI # 24302770

Features

Pitch Diameter - Inch: 14.036
Inch - Metric: Metric
Outside Diameter - Inch: 13.973
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: QD Bushing | Web Style
Pitch Diameter - Millimeter: 356.514
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
F140-8MX21-SF

COMPARE

F140-8MX21-SF

Description
F140-8MX21-SF TIMING PULLEY ; 8MM PIT 21MM W SF BUSHED CI 140T

B & B MANUFACTURING

Part # F140-8MX21-SF

BDI # 22732461

Features

Pitch Diameter - Inch: 14.016
Inch - Metric: Metric
Outside Diameter - Inch: 13.972
Face Width - Millimeter: 30.556
Face Width - Inch: 1.203

Belt Pitch: 8 MM
Other Features: Type C-1 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 356
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY