B-43S-SF

COMPARE

B-43S-SF

Description
B-43S-SF SYNCHRONOUS PULLEY ; 14MM PITCH 43 TEETH 1.378IN BELT WD

CONTINENTAL

Part # 20038924

BDI # 397549

Features

Pitch Diameter - Inch: 7.544
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 37.008
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 191.618
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY