Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573972
Pitch Diameter - Millimeter:
161.7
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.624
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed
40H200 SK
Description
40H200 SK SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 40H200 SK
BDI # 620251
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.081
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573732
Pitch Diameter - Millimeter:
161.7
40H300 SK
Description
40H300 SK SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 40H300 SK
BDI # 620261
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.081
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573759
Pitch Diameter - Millimeter:
161.7
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.624
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed