41H100-SK

COMPARE

41H100-SK

Description
41H100-SK SYNCHRONOUS PULLEY

TB WOODS

Part # 41H100

BDI # 984070

Features

Pitch Diameter - Inch: 6.525
Flange Outside Diameter - Millimeter: 171.958
Inch - Metric: Inch
Outside Diameter - Inch: 6.471
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 165.735
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
41H100SK

COMPARE

41H100SK

Description
41H100SK GEARBELT PULLEY ; NON-RETURNABLE

BROWNING

Part # 3513769

BDI # 325406

Features

Pitch Diameter - Inch: 6.525
Flange Outside Diameter - Millimeter: 171.45
Inch - Metric: Inch
Outside Diameter - Inch: 6.471
Face Width - Millimeter: 33.35

Face Width - Inch: 1.313
Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter: 165.735
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD41H100

COMPARE

QD41H100

Description
QD41H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 41T

B & B MANUFACTURING

Part # QD41H100

BDI # 22737433

Features

Pitch Diameter - Inch: 6.525
Flange Outside Diameter - Millimeter: 172.009
Inch - Metric: Inch
Outside Diameter - Inch: 6.471
Face Width - Millimeter: 33.325

Face Width - Inch: 1.312
Belt Pitch: 1/2 Inch
Other Features: Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 165.735
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY