Page 1 of 12

Next

Compare
P1928M50-E

COMPARE

P1928M50-E

Description
P1928M50-E SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P1928M50-E

BDI # 610106

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577689
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P1928M50-3020

COMPARE

P1928M50-3020

Description
P1928M50-3020 SPROCKET ; HTS-TB

MARTIN SPROCKET & GR

Part # P1928M50-3020

BDI # 610107

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN: 577767
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P1928M30-E

COMPARE

P1928M30-E

Description
P1928M30-E SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P1928M30-E

BDI # 610105

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577514
Pitch Diameter - Millimeter: 488.92
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W192-8M-12-SF

COMPARE

W192-8M-12-SF

Description
W1928M12 SYNCHRONOUS PULLEY

TB WOODS

Part # W1928M12

BDI # 985225

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
W192-8M-35-E

COMPARE

W192-8M-35-E

Description
W1928M35 SYNCHRONOUS PULLEY

TB WOODS

Part # W1928M35

BDI # 989010

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 43.942
Face Width - Inch: 1.73

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY